Check Availability
  • TOUGH GUY 

    Tough Guy® 2-Ply Standard Toilet Paper, 150 ft., 48 PK

  • Item # 38C405
  • Mfr. Model # 38C405
Tough Guy® 2-Ply Standard Toilet Paper, 150 ft., 48 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from 100% chlorine-free recycled fiber, this toilet paper is designed to be soft, absorbent, and biodegradable. It is also safe for use in septic systems, boats, and motor homes.
Show More Close
 

Technical Specifications

Item # 38C405
Mfr. Model # 38C405
UNSPSC #14111704
Catalog Page 1489
Shipping Weight 18.7 lbs
Country of Origin USA *
Roll Type Standard
Item Toilet Paper
Ply 2
Sheet Size 4-1/2" X 3-19/32"
Sheets per Roll 500
Roll Length 150 ft.
Roll Dia. 4-1/4"
Core Dia. 1-5/8"
Self-Dispensing Packaging No
Color White
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Welcome Sign In