Check Availability
  • TOUGH GUY 

    Tough Guy® 2-Ply Jumbo Toilet Paper, 750 ft., 8 PK

  • Item # 36P067
  • Mfr. Model # 36P067
Tough Guy® 2-Ply Jumbo Toilet Paper, 750 ft., 8 PK Toilet Paper,Jumbo,2 Ply,9",PK8 Toilet Paper,Jumbo,2 Ply,9",PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Large roll extends the time between roll changes to help reduce maintenance costs.
Show More Close
 

Technical Specifications

Item # 36P067
Mfr. Model # 36P067
UNSPSC #14111704
Catalog Page 1489
Shipping Weight 12.9 lbs
Country of Origin USA *
Roll Type Jumbo
Item Toilet Paper
Ply 2
Sheet Size 3-1/2"
Sheets per Roll Continuous Roll
Roll Length 750 ft.
Roll Dia. 9"
Core Dia. 3-5/16"
Self-Dispensing Packaging No
Color White
Uses Dispenser 1ECK1, 4YRE6
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Welcome Sign In