Check Availability
  • TOUGH GUY 

    Tough Guy 100% Rayon, Hydroentangled Cleanroom Wipes, 50 Ct. 5" x 5" Sheets, White

  • Item # 32XE73
  • Mfr. Model # 32XE73
Tough Guy 100% Rayon, Hydroentangled Cleanroom Wipes, 50 Ct. 5" x 5" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact vacuum features a high-performance motor to help deliver maximum suction for a wide range of construction materials including wood chips and metal shavings. It also comes with a utility nozzle, crevice tool, and extension wand for maximum application versatility. It is built to withstand job site conditions, and is recommended for both for spot cleanup and large-area vacuuming.
Show More Close
 

Technical Specifications

Item # 32XE73
Mfr. Model # 32XE73
UNSPSC #47131502
Shipping Weight 0.3 lbs
Country of Origin China *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 5" x 5"
Number of Sheets 50
Material 100% Rayon, Hydroentangled
Product Series Tough Guy
Self-Dispensing Package No
Containers per UOM 1
Features Nonwoven Rayon Fabric Wipes Are Super Soft and Highly Absorbent
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms