Check Availability
  • TOUGH GUY 

    Tough Guy 100% Rayon, Hydroentangled Cleanroom Wipes, 100 Ct. 12" x 12" Sheets, White

  • Item # 30N526
  • Mfr. Model # 30N526
Tough Guy 100% Rayon, Hydroentangled Cleanroom Wipes, 100 Ct. 12" x 12" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonwoven wipers are highly absorbent; will not scratch surfaces. Rayon wipes are compatible with cleaning solvents like IPA and Hexane.
Show More Close
 

Technical Specifications

Item # 30N526
Mfr. Model # 30N526
UNSPSC #47131502
Catalog Page 1492
Shipping Weight 1.0 lbs
Country of Origin China *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 12" x 12"
Number of Sheets 100
Material 100% Rayon, Hydroentangled
Product Series Tough Guy
Self-Dispensing Package No
Ply 1
Features Nonwoven Rayon Fabric Wipes Are Super Soft and Highly Absorbent
* This product's country of origin is subject to change

Welcome Sign In