Check Availability
  • TOUGH GUY 

    Tough Guy 100% Polyester Knit Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, White

  • Item # 32XE72
  • Mfr. Model # 32XE72
Tough Guy 100% Polyester Knit Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32XE72
Mfr. Model # 32XE72
UNSPSC #47131502
Shipping Weight 3.4 lbs
Country of Origin China *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 12" x 12"
Number of Sheets 150
Material 100% Polyester Knit
Product Series Tough Guy
Self-Dispensing Package No
Containers per UOM 1
Features Highly Absorbent Pure Polyester Knit Fabric Wipes Are Laser Cut to Reduce Particles, Sealed Edges Prevent Scratches
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms