Check Availability
  • TOUGH GUY 

    Tough Guy 100% Polyester Knit Cleanroom Wipes, 150 Ct. 9" x 9" Sheets, White

  • Item # 30N528
  • Mfr. Model # 30N528
Tough Guy 100% Polyester Knit Cleanroom Wipes, 150 Ct. 9" x 9" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough Guy® wipes are made of 100% ultra-pure continuous filament polyester yarns. Suitable for use in Class 4 and higher cleanroom environments. Highly absorbent; will not scratch surfaces. Cellulose/polyester wipes are for general use in wet or dry environments.
Show More Close
 

Technical Specifications

Item # 30N528
Mfr. Model # 30N528
UNSPSC #47131502
Catalog Page 1492
Shipping Weight 1.95 lbs
Country of Origin China *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 9" x 9"
Number of Sheets 150
Material 100% Polyester Knit
Product Series Tough Guy
Self-Dispensing Package No
Ply 1
Features Highly Absorbent Ultra Pure Polyester Knit Fabric Wipes Are Laser Cut to Reduce Particles, Sealed Edges Prevent Scratches
* This product's country of origin is subject to change

Welcome Sign In