Check Availability
  • TOUGH GUY 

    Tough Guy® 1-Ply Standard Toilet Paper, 300 ft., 96 PK

  • Item # 31TW74
  • Mfr. Model # 31TW74
Tough Guy® 1-Ply Standard Toilet Paper, 300 ft., 96 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from 100% chlorine-free recycled fiber, this toilet paper is designed to be soft, absorbent, and biodegradable. It is also safe for use in septic systems, boats, and motor homes.
Show More Close
 

Technical Specifications

Item # 31TW74
Mfr. Model # 31TW74
UNSPSC #14111704
Catalog Page 1489
Shipping Weight 44.3 lbs
Country of Origin USA *
Roll Type Standard
Item Toilet Paper
Ply 1
Sheet Size 4.0"x3.94"
Sheets per Roll 1000
Roll Length 300 ft.
Roll Dia. 4-1/4"
Core Dia. 1-5/8"
Self-Dispensing Packaging No
Color White
Uses Dispenser Standard Size Dispensers
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Compliance and Restrictions