Check Availability
  • TOUGH GUY 

    Tough Guy® 1-Ply Jumbo Toilet Paper, 2000 ft., 8 PK

  • Item # 36P063
  • Mfr. Model # 36P063
Tough Guy® 1-Ply Jumbo Toilet Paper, 2000 ft., 8 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 9" jumbo toilet paper roll is made with 100% total recycled content. The larger size helps to extend the time between roll changes.
Show More Close
 

Technical Specifications

Item # 36P063
Mfr. Model # 36P063
UNSPSC #14111704
Catalog Page 1489
Shipping Weight 19.65 lbs
Country of Origin USA *
Roll Type Jumbo
Item Toilet Paper
Ply 1
Sheet Size 3-1/2"
Sheets per Roll Continuous Roll
Roll Length 2000 ft.
Roll Dia. 9"
Core Dia. 3-5/16"
Self-Dispensing Packaging No
Color White
Uses Dispenser 1ECK1, 4YRE6
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms