Check Availability
  • TOUGH GUY 

    Toilet Seat Cover, 15" x 10-1/8", Number of Sheets: 200, 25 PK

  • Item # 2VEX5
  • Mfr. Model # 2VEX5
Toilet Seat Cover, 15" x 10-1/8", Number of Sheets: 200, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These biodegradable toilet seat covers provide a hygienic barrier for sanitary protection.
Show More Close
 

Technical Specifications

Item # 2VEX5
Mfr. Model # 2VEX5
UNSPSC #47131705
Catalog Page 1494
Shipping Weight 24.3 lbs
Country of Origin China *
Item Toilet Seat Cover
Sheet Size 15" x 10-1/8"
Fold Type 1/4 Fold
Number of Sheets 200
Color White
Features Biodegradable, Flushable
* This product's country of origin is subject to change

Welcome Sign In