Check Availability
  • TOUGH GUY 

    Synthetic Push Broom, 30" Sweep Face

  • Item # 4KNC3
  • Mfr. Model # 4KNC3
Synthetic Push Broom, 30" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Tough Guy® contractor push broom in wet and dry applications and with detergent and water. Its acid- and fungus-resistant fibers last longer than traditional brooms.
• Black/gray flagged silver PET fill is perfect for picking up heavy dirt and the fine dirt left behind
• Includes heavy-duty, wide-leg brace
• Contractor broom handle, No. 4GU69, is sold separately
Show More Close
 

Technical Specifications

Item # 4KNC3
Mfr. Model # 4KNC3
UNSPSC #47131604
Catalog Page 1539
Shipping Weight 3.3 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 30"
Trim Length 3"
Basic Bristle Material Synthetic
Specific Bristle Material Polypropylene
Bristle Color Gray, Black
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 30"
Broom Connection Type Acme Thread
Broom Application Semi-Smooth
Chemical Resistant No
Acid Resistant No
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms