Check Availability
  • TOUGH GUY 

    Synthetic Push Broom, 24" Sweep Face

  • Item # 4KNA5
  • Mfr. Model # 4KNA5
Synthetic Push Broom, 24" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this Tough Guy® push broom for general-purpose sweeping on semismooth surfaces. Silver PET fill has flagged bristles with split ends that easily sweep up fine dust and dirt.

• Recommended for dry environments.
• Lacquered hardwood block.
• Use with threaded handles, sold separately.
Show More Close
 

Technical Specifications

Item # 4KNA5
Mfr. Model # 4KNA5
UNSPSC #47131604
Catalog Page 1539
Shipping Weight 2.04 lbs
Country of Origin Sri Lanka *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 3"
Basic Bristle Material Synthetic
Specific Bristle Material Polystyrene
Bristle Color Gray
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 24"
Broom Connection Type Acme Thread
Broom Application Smooth
Chemical Resistant No
Acid Resistant No
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms