Check Availability
  • TOUGH GUY 

    Synthetic Push Broom, 18" Sweep Face

  • Item # 4KNA4
  • Mfr. Model # 4KNA4
Synthetic Push Broom, 18" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Use this Tough Guy® push broom for general-purpose sweeping on semismooth surfaces. Silver PET fill has flagged bristles with split ends that easily sweep up fine dust and dirt.

• Recommended for dry environments.
• Lacquered hardwood block.
• Use with threaded handles, sold separately.
Show More Close
 

Technical Specifications

Item # 4KNA4
Mfr. Model # 4KNA4
UNSPSC #47131604
Catalog Page 1539
Shipping Weight 1.6 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 18"
Trim Length 3"
Basic Bristle Material Synthetic
Specific Bristle Material Polystyrene
Bristle Color Gray
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 18"
Broom Connection Type Acme Thread
Broom Application Smooth
Chemical Resistant No
Acid Resistant No
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms