Check Availability
  • TOUGH GUY 

    Synthetic Push Broom, 36" Sweep Face

  • Item # 3U772
  • Mfr. Model # 3U772
Synthetic Push Broom, 36" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this garage brush to sweep or scrub heavy dirt from concrete, rough wood, blacktop, factory floors, or brick surfaces. For use with threaded handles. The durable nylon works well in wet or dry conditions.
Show More Close
 

Technical Specifications

Item # 3U772
Mfr. Model # 3U772
UNSPSC #47131615
Catalog Page 1540
Shipping Weight 4.25 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 36"
Trim Length 3"
Basic Bristle Material Synthetic
Specific Bristle Material Synthetic
Bristle Color Maroon
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 36"
Broom Connection Type Acme Thread
Broom Application Rough
Chemical Resistant No
Acid Resistant No
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms