Check Availability
  • TOUGH GUY 

    Synthetic Push Broom, 36" Sweep Face

  • Item # 3U768
  • Mfr. Model # 3U768
Synthetic Push Broom, 36" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Tough Guy® push broom is a general-purpose floor brush for sweeping wood and tile.

• Durable hardwood block head with yellow synthetic fill
• For use with a threaded wooden handle, No. 3H389, sold separately
Show More Close
 

Technical Specifications

Item # 3U768
Mfr. Model # 3U768
UNSPSC #47131615
Catalog Page 1539
Shipping Weight 4.0 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 36"
Trim Length 3"
Basic Bristle Material Synthetic
Specific Bristle Material Synthetic
Bristle Color Yellow
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 36"
Broom Connection Type Acme Thread
Broom Application Semi-Smooth
Chemical Resistant No
Acid Resistant No
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms