Check Availability
  • TOUGH GUY 

    Synthetic Push Broom, 36" Sweep Face

  • Item # 3U767
  • Mfr. Model # 3U767
  • (2)
Synthetic Push Broom, 36" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides scratch-free sweeping on a variety of surfaces. Flagged tips pick up small particles. For use with threaded handles. Includes solid metal brace.
Show More Close
 

Technical Specifications

Item # 3U767
Mfr. Model # 3U767
UNSPSC #47131615
Catalog Page 1539
Shipping Weight 4.0 lbs
Country of Origin Sri Lanka *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 36"
Trim Length 3"
Basic Bristle Material Synthetic
Specific Bristle Material Flagged Synthetic
Bristle Color Green
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 36"
Broom Connection Type Acme Thread
Broom Application Smooth
Chemical Resistant No
Acid Resistant No
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms