Check Availability
  • TOUGH GUY 

    Synthetic Push Broom, 24" Sweep Face

  • Item # 3H388
  • Mfr. Model # 3H388
Synthetic Push Broom, 24" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Flagged tips pick up small particles. Synthetic fill brush provides scratch-free sweeping on wood, ceramic tile, linoleum, smooth concrete, marble, and polished surfaces. For use with threaded handles.
Show More Close
 

Technical Specifications

Item # 3H388
Mfr. Model # 3H388
UNSPSC #47131615
Catalog Page 1539
Shipping Weight 2.2 lbs
Country of Origin Sri Lanka *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 3"
Basic Bristle Material Synthetic
Specific Bristle Material Flagged Synthetic
Bristle Color Green
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Block Size 24"
Broom Connection Type Acme Thread
Broom Application Smooth
Chemical Resistant No
Acid Resistant No
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms