Check Availability
  • TOUGH GUY 

    Synthetic Push Broom, 16" Sweep Face

  • Item # 3A325
  • Mfr. Model # 3A325
Synthetic Push Broom, 16" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brown Synthetic Fill
Nylon broom is oil-, solvent-, and heat-resistant for use in mills and factories.
Coarse-Sweeping Street Brooms
For heavy-duty sweeping, scrubbing, or moving dirt and debris on streets and in parking lots. Use in factories, garages, and barns. For use with tapered handles.
Show More Close
 

Technical Specifications

Item # 3A325
Mfr. Model # 3A325
UNSPSC #47131615
Catalog Page 1540
Shipping Weight 2.65 lbs
Country of Origin Sri Lanka *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 16"
Trim Length 5-1/4"
Basic Bristle Material Synthetic
Specific Bristle Material Polypropylene
Bristle Color Brown
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 16"
Broom Connection Type Tapered
Broom Application Rough
Chemical Resistant No
Acid Resistant No
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms