Check Availability
  • TOUGH GUY 

    Synthetic Push Broom, 24" Sweep Face

  • Item # 2PYV6
  • Mfr. Model # 2PYV6
Synthetic Push Broom, 24" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this garage brush to sweep or scrub heavy dirt from concrete, rough wood, blacktop, factory floors, or brick surfaces. For use with threaded handles. The durable nylon works well in wet or dry conditions.
Show More Close
 

Technical Specifications

Item # 2PYV6
Mfr. Model # 2PYV6
UNSPSC #47131604
Catalog Page 1540
Shipping Weight 2.05 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 3"
Basic Bristle Material Synthetic
Specific Bristle Material Synthetic
Bristle Color Maroon
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 24"
Broom Connection Type Acme Thread
Broom Application Semi-Smooth
Chemical Resistant No
Acid Resistant No
Item Push Broom
* This product's country of origin is subject to change

Welcome Sign In