Check Availability
  • TOUGH GUY 

    Synthetic Push Broom, 24" Sweep Face

  • Item # 2PYV5
  • Mfr. Model # 2PYV5
Synthetic Push Broom, 24" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Tough Guy® push broom is a general-purpose floor brush for sweeping wood and tile, dock areas, shop floors, or sidewalks.

• Durable hardwood block head with black polypropylene fill resists solvents, oils, acids, and detergents
• For use with a threaded wooden handle, No. 3H389, sold separately
Show More Close
 

Technical Specifications

Item # 2PYV5
Mfr. Model # 2PYV5
UNSPSC #47131604
Catalog Page 1539
Shipping Weight 2.5 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 3"
Basic Bristle Material Synthetic
Specific Bristle Material Polypropylene
Bristle Color Black
Color Coding System No
Broom Handle Material No Handle
Broom Handle Tip Material No Handle
Broom Handle Diameter No Handle
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 24"
Broom Connection Type Acme Thread
Broom Application Semi-Smooth
Chemical Resistant No
Acid Resistant No
Item Push Broom
* This product's country of origin is subject to change

Welcome Sign In