Check Availability
  • TOUGH GUY 

    Synthetic Push Broom, 18" Sweep Face

  • Item # 1A846
  • Mfr. Model # 1A846
Synthetic Push Broom, 18" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this garage brush to sweep or scrub heavy dirt from concrete, rough wood, blacktop, factory floors, or brick surfaces. For use with threaded handles. The durable nylon works well in wet or dry conditions.
Show More Close
 

Technical Specifications

Item # 1A846
Mfr. Model # 1A846
UNSPSC #47131615
Catalog Page 1540
Shipping Weight 1.8 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 18"
Trim Length 3"
Basic Bristle Material Synthetic
Specific Bristle Material Synthetic
Bristle Color Brown
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Block Size 18"
Broom Connection Type Acme Thread
For Use With Threaded Handles Numbers 1A839, 3H384, 3H389 and 3U790
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms