Check Availability
  • TOUGH GUY 

    Synthetic Push Broom, 17" Sweep Face

  • Item # 12L008
  • Mfr. Model # 12L008
Synthetic Push Broom, 17" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This push broom head is ideal for sweeping dirt and debris on various interior or exterior surfaces.
Show More Close
 

Technical Specifications

Item # 12L008
Mfr. Model # 12L008
UNSPSC #47131604
Shipping Weight 1.45 lbs
Country of Origin USA *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 17"
Trim Length 3-1/4"
Basic Bristle Material Synthetic
Specific Bristle Material Poly Fibers
Bristle Color Blue
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Metal
Block Size 17"
Broom Connection Type Bolt-On
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms