Check Availability
  • TOUGH GUY 

    Synthetic Push Broom, 16" Sweep Face

  • Item # 10H922
  • Mfr. Model # 10H922
Synthetic Push Broom, 16" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brooms feature plastic bristles that handle heavy debris. When flipped over, brooms can be used to remove water from any flat surface. For use with 11/8" handle and large brace only.
Show More Close
 

Technical Specifications

Item # 10H922
Mfr. Model # 10H922
UNSPSC #47131604
Shipping Weight 3.74 lbs
Country of Origin USA *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 16"
Trim Length 5-1/4"
Basic Bristle Material Synthetic
Specific Bristle Material Polypropylene
Bristle Color Orange
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 16"
Broom Connection Type Braced
Includes Squeegee Blade
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms