Check Availability
  • TOUGH GUY 

    Synthetic Floor Sweep, 18" Sweep Face

  • Item # 1YTH5
  • Mfr. Model # 1YTH5
Synthetic Floor Sweep, 18" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-in-1 Floor Sweeps
Combine the best features of fine, medium, and heavy floor sweeps in 1 product. Synthetic bristles have pitched angle for sweeping on all types of floor surfaces. Shorter, heavy bristles in front sweep heavy debris, and longer, fine/medium bristles in back sweep away fine dust and particles. For use with threaded handles.
Show More Close
 

Technical Specifications

Item # 1YTH5
Mfr. Model # 1YTH5
UNSPSC #47131615
Catalog Page 1539
Shipping Weight 1.55 lbs
Country of Origin USA *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 18"
Trim Length 2" to 2-3/8"
Basic Bristle Material Synthetic
Specific Bristle Material Polypropylene
Bristle Color Blue
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Block Size 18"
Broom Connection Type Acme Thread
Broom Application Any Surface
Broom Grade Medium-Duty
Chemical Resistant Yes
Acid Resistant Yes
Series Omni Sweep
Features Short, heavy bristles in front; Long, fine/medium bristles in back
For Use With 1VAJ4
Includes Broom Only Included
Item Floor Sweep
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms