Check Availability
  • TOUGH GUY 

    Synthetic Floor Brush, 24" Sweep Face

  • Item # 6YTC4
  • Mfr. Model # 6YTC4
Synthetic Floor Brush, 24" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Floor brush is made from all recycled or sustainable raw materials. Fill material is made of recycled water bottles. Foam blocks are designed with recycled plastics and rubber wood blocks are made from the wood of rubber trees.
Show More Close
 

Technical Specifications

Item # 6YTC4
Mfr. Model # 6YTC4
UNSPSC #47131605
Catalog Page 1540
Shipping Weight 2.65 lbs
Country of Origin Sri Lanka *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 3"
Basic Bristle Material Synthetic
Specific Bristle Material Recycled PET
Bristle Color Silver, Black
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Block Size 24"
Broom Connection Type Acme Thread
Item Floor Brush
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms