Check Availability
  • TOUGH GUY 

    Synthetic Floor Brush, 14" Sweep Face

  • Item # 1DU84
  • Mfr. Model # 1DU84
Synthetic Floor Brush, 14" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TOUGH GUY® floor brush, or absorbent sweeping brush, is designed for mixing loose or granular absorbents through a spill. Suitable for use on both hard and rough surfaces. Hardwood block features lightweight, synthetic bristles. Use with sweeping compounds, sold separately. Handle is also sold separately.
Show More Close
 

Technical Specifications

Item # 1DU84
Mfr. Model # 1DU84
UNSPSC #47131605
Shipping Weight 1.15 lbs
Country of Origin Sri Lanka *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 14"
Trim Length 3"
Basic Bristle Material Synthetic
Specific Bristle Material Synthetic
Bristle Color Black
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 14"
Broom Connection Type Acme Thread
Broom Application Semi-Smooth
Chemical Resistant No
Acid Resistant No
For Use With Threaded or Tapered Handle
Item Floor Brush
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms