Check Availability
  • TOUGH GUY 

    Synthetic Broom Head, 12-39/64" Sweep Face

  • Item # 48LZ45
  • Mfr. Model # 48LZ45
Synthetic Broom Head, 12-39/64" Sweep Face Angle Broom Head,Yellow Bristle,6-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty floor broom has thick filaments, making it ideal for sweeping up thick particles and debris. Using a color-coded brush can help reduce risk of bacterial migration and cross-contamination. Can be used with any product requiring a handle within the color-coded system, sold separately.
Show More Close
 

Technical Specifications

Item # 48LZ45
Mfr. Model # 48LZ45
UNSPSC #47131604
Catalog Page 1546
Shipping Weight 0.77 lbs
Country of Origin Denmark *
Floor Tool Type Broom Head
Broom Style Angle Broom
Sweep Face 12-39/64"
Trim Length 6-1/2"
Basic Bristle Material Synthetic
Specific Bristle Material Polypropylene
Bristle Color Yellow
Color Coding System Yes
Broom Handle Material No Handle
Broom Handle Tip Material No Handle
Broom Handle Diameter No Handle
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Block Size 9-1/8"
Broom Connection Type Acme Thread
Broom Application Any Surface
Broom Grade Heavy-Duty
Chemical Resistant Yes
Acid Resistant Yes
Item Broom Head
* This product's country of origin is subject to change

Welcome Sign In