Check Availability
  • TOUGH GUY 

    Synthetic Broom Head, 24" Sweep Face

  • Item # 48LZ31
  • Mfr. Model # 48LZ31
Synthetic Broom Head, 24" Sweep Face Push Broom Head,Yellow Bristle,2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wide head sweeping broom features firm, stiff bristles and is good for wet and dry sweeping. Can be used with any product requiring a handle and in the color-coded system, sold separately.
Show More Close
 

Technical Specifications

Item # 48LZ31
Mfr. Model # 48LZ31
UNSPSC #47131615
Catalog Page 1547
Shipping Weight 1.4 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 2"
Basic Bristle Material Synthetic
Specific Bristle Material Polypropylene
Bristle Color Yellow
Color Coding System Yes
Broom Handle Material No Handle
Broom Handle Diameter No Handle
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Block Size 23-13/32"
Broom Connection Type Acme Thread
Broom Application Any Surface
Broom Grade Heavy-Duty
Chemical Resistant Yes
Acid Resistant Yes
Item Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms