Check Availability
  • TOUGH GUY 

    Synthetic Broom Head, 24" Sweep Face

  • Item # 2KE75
  • Mfr. Model # 2KE75
Synthetic Broom Head, 24" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This floor sweep is a hygienic, nonabsorbent plastic block with angled synthetic bristles. Short, heavy-duty bristles up front help sweep heavier debris. Long, fine bristles in back sweep fine dust and can be used with sweeping compound.
Show More Close
 

Technical Specifications

Item # 2KE75
Mfr. Model # 2KE75
UNSPSC #47131604
Catalog Page 1547
Shipping Weight 2.05 lbs
Country of Origin USA *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 2-21/64"
Basic Bristle Material Synthetic
Specific Bristle Material Synthetic
Bristle Color Yellow
Color Coding System Yes
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Broom Connection Type Acme Thread
Chemical Resistant Yes
Acid Resistant Yes
Item Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms