Check Availability
  • TOUGH GUY 

    Synthetic Angle Broom, 11" Sweep Face

  • Item # 6MPT9
  • Mfr. Model # 6MPT9
Synthetic Angle Broom, 11" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Angle Broom Head is cut and shaped to help make sweeping easier. Synthetic bristles are highly resistant to staining, discoloration, and odor absorption.
Show More Close
 

Technical Specifications

Item # 6MPT9
Mfr. Model # 6MPT9
UNSPSC #47131604
Catalog Page 1541
Shipping Weight 1.0 lbs
Country of Origin China *
Floor Tool Type Broom Head and Handle
Broom Style Angle Broom
Sweep Face 11"
Trim Length 6"
Basic Bristle Material Synthetic
Specific Bristle Material Polypropylene
Bristle Color Silver
Color Coding System No
Broom Handle Length 48-1/2"
Broom Handle Color Gray
Broom Block Material Plastic
Broom Connection Type Acme Thread
Broom Application Rough
Broom Grade Light-Duty
Chemical Resistant No
Acid Resistant No
Item Angle Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms