Check Availability
  • TOUGH GUY 

    Synthetic Angle Broom, 12" Sweep Face

  • Item # 2KU15
  • Mfr. Model # 2KU15
Synthetic Angle Broom, 12" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Color-Coded Floor Brushes and Squeegees
Protect against microbial cross-contamination by assigning specific colors to each potential area of contamination.
Angle Brooms
Designed for extended use; ergonomic shape prevents uneven wear. 1" dia., fiberglass handle. Sanitary, unflagged polypropylene bristles. Self-locking Flex-Tip™. 12" sweep face; 5-1/2" to 7" trim length. Overall length: 54".
Show More Close
 

Technical Specifications

Item # 2KU15
Mfr. Model # 2KU15
UNSPSC #47131604
Catalog Page 1546
Shipping Weight 1.6 lbs
Country of Origin Sri Lanka *
Floor Tool Type Broom Head and Handle
Broom Style Angle Broom
Sweep Face 12"
Trim Length 7"
Basic Bristle Material Synthetic
Specific Bristle Material Polyethylene
Bristle Color Yellow
Color Coding System Yes
Broom Handle Length 48"
Broom Handle Color Yellow
Broom Block Material Plastic
Broom Connection Type Acme Thread
Broom Application Any Surface
Broom Grade Heavy-Duty
Chemical Resistant Yes
Acid Resistant Yes
Features Ergonomic Shape
Item Angle Broom
* This product's country of origin is subject to change

Welcome Sign In