Check Availability
  • TOUGH GUY 

    Synthetic Angle Broom, 12" Sweep Face

  • Item # 1VAC5
  • Mfr. Model # 1VAC5
Synthetic Angle Broom, 12" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Angled trim reaches under low cabinets and into other hard-to-reach places. Durable flagged fill.
Show More Close
 

Technical Specifications

Item # 1VAC5
Mfr. Model # 1VAC5
UNSPSC #47131604
Catalog Page 1541
Shipping Weight 1.3 lbs
Country of Origin USA *
Floor Tool Type Broom Head and Handle
Broom Style Angle Broom
Sweep Face 12"
Trim Length 7-1/2"
Basic Bristle Material Synthetic
Specific Bristle Material Synthetic
Bristle Color Yellow
Color Coding System No
Broom Handle Length 46-3/4"
Broom Handle Color Yellow
Broom Block Material Plastic
Broom Connection Type Acme Thread
Broom Application Smooth, Semi-Smooth
Broom Grade Medium-Duty
Chemical Resistant Yes
Acid Resistant No
Item Angle Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms