Check Availability
  • TOUGH GUY 

    Synthetic Angle Broom, 12" Sweep Face

  • Item # 1VAC4
  • Mfr. Model # 1VAC4
Synthetic Angle Broom, 12" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Angled trim reaches under low cabinets and into other hard-to-reach places. Durable flagged fill.
Show More Close
 

Technical Specifications

Item # 1VAC4
Mfr. Model # 1VAC4
UNSPSC #47131604
Catalog Page 1541
Shipping Weight 1.47 lbs
Country of Origin USA *
Floor Tool Type Broom Head and Handle
Broom Style Angle Broom
Sweep Face 12"
Trim Length 7-1/2"
Basic Bristle Material Synthetic
Specific Bristle Material Synthetic
Bristle Color Yellow
Color Coding System No
Broom Handle Length 46-3/4"
Broom Handle Color Natural Wood
Broom Block Material Plastic
Broom Connection Type Acme Thread
Broom Application Smooth, Semi-Smooth
Broom Grade Medium-Duty
Chemical Resistant Yes
Acid Resistant No
Item Angle Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms