Check Availability
  • TOUGH GUY 

    Synthetic Angle Broom, 9" Sweep Face

  • Item # 1NFG2
  • Mfr. Model # 1NFG2
Synthetic Angle Broom, 9" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-plastic material resists weapon fabrication. Made specifically for safety in correctional environments.
Show More Close
 

Technical Specifications

Item # 1NFG2
Mfr. Model # 1NFG2
UNSPSC #47131604
Catalog Page 1541
Shipping Weight 1.65 lbs
Country of Origin USA *
Floor Tool Type Broom Head and Handle
Broom Style Angle Broom
Sweep Face 9"
Trim Length 6"
Basic Bristle Material Synthetic
Specific Bristle Material Synthetic
Bristle Color Black
Color Coding System No
Broom Handle Length 58"
Broom Handle Color Yellow
Broom Block Material Plastic
Broom Connection Type Acme Thread
Broom Application Smooth
Broom Grade Medium-Duty
Chemical Resistant No
Acid Resistant No
Features Made for Extreme Environments
Item Angle Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms