Check Availability
Synthetic, Cotton Dust Mop, Length 36", Width 5", 1 EA
  • TOUGH GUY 

    Synthetic, Cotton Dust Mop, Length 36", Width 5", 1 EA

  • Item # 22VA37
  • Mfr. Model # 22VA37
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 22VA37
Mfr. Model # 22VA37
UNSPSC #47131617
Shipping Weight 1.3 lbs
Country of Origin China *
Item Dust Mop
Material Synthetic, Cotton
Color White
Launderable Yes
Length 36"
Depth 5"
End Type Looped
For Use With 1TZG4, 1TZG8, 1TZG9, 5N414
Includes Twisted Yarn Design Better Holds Dust Particles
Features PreLaundered, Launderable, Strong Synthehic Backing, patented design wont fray or unravel
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms