Check Availability
  • TOUGH GUY 

    Synthetic, Cotton Dust Mop, Length 24", Width 5", 1 EA

  • Item # 22VA36
  • Mfr. Model # 22VA36
Synthetic, Cotton Dust Mop, Length 24", Width 5", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22VA36
Mfr. Model # 22VA36
UNSPSC #47131617
Shipping Weight 0.93 lbs
Country of Origin USA *
Item Dust Mop
Material Synthetic, Cotton
Color White
Launderable Yes
Length 24"
Depth 5"
End Type Looped
For Use With 1TZG3, 1TZG8, 1TZG9, 5N414
Includes Twisted Yarn Design Better Holds Dust Particles
Features PreLaundered, Launderable, Strong Synthehic Backing, patented design wont fray or unravel
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms