Check Availability
  • TOUGH GUY 

    Stainless Steel Paddle Scraper

  • Item # 3CPE7
  • Mfr. Model # 3CPE7
Stainless Steel Paddle Scraper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CPE7
Mfr. Model # 3CPE7
UNSPSC #52151613
Catalog Page 1548
Shipping Weight 2.7 lbs
Country of Origin India *
Item Paddle Scraper
Overall Length (In.) 60
Overall Width (In.) 4-3/4
Material Stainless Steel
For Use With Large Pots and Vats
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions