Check Availability
  • TOUGH GUY 

    Spunlace Disposable Wipes, 50 Ct. 15" x 17" Sheets, White

  • Item # 52WY21
  • Mfr. Model # 52WY21
Spunlace Disposable Wipes, 50 Ct. 15" x 17" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable polywrapped wipes are an excellent replacement for shop towels and rags. For machine parts and equipment applications. Use with solvents, oil- and water-based liquids, and metal shavings.

• 50 sheets
• 1/4 fold
Show More Close
 

Technical Specifications

Item # 52WY21
Mfr. Model # 52WY21
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 9.0 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Disposable Wipes
Dispensing Form Poly Wrapped 1/4 Fold
Product Color White
Sheet Size 15" x 17"
Number of Sheets 50
Roll Length No Roll
Material Spunlace
Self-Dispensing Package No
Ply 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms