Check Availability
  • TOUGH GUY 

    Spray Paint in Gloss Light Gray for Masonry, Metal, Wood, 12 oz.

  • Item # 4WGD6
  • Mfr. Model # 251848
Spray Paint in Gloss Light Gray for Masonry, Metal, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Multipurpose, enamel maintenance paint sprays at any angle. Its ultra-coverage formula covers more surface faster with fewer cans, minimizing downtime and waste. Features a comfort spray tip for reduced finger fatigue. Works on metal, concrete, masonry, and wood surfaces. Suitable for mild to moderate exposure conditions. Can be used for tools, equipment, motors, lockers, vents, and cabinets.
Show More Close
 

Technical Specifications

Item # 4WGD6
Mfr. Model # 251848
UNSPSC #31211507
Catalog Page 1607
Shipping Weight 0.97 lbs
Country of Origin USA *
Item Spray Paint
Paint Color Family Grays
Color Light Gray
Paint and Primer Finish Gloss
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Masonry, Metal, Wood
Base Type Solvent
Resin Type Alkyd Enamel
Application Temperature 50 to 90 Degrees F
Exposure Conditions Interior/Exterior
Standards VOC and MIR Compliant
Dry Time Tack Free 12 min.
Dry Time Recoat 1 to 24 hr.
Dry Time 1 hr.
Coverage Up to 22 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.