Check Availability
  • TOUGH GUY 

    Air Freshener Refill, Easy Fresh, 30 days Refill Life, Spiced Apple Fragrance

  • Item # 11U429
  • Mfr. Model # 11U429
Air Freshener Refill, Easy Fresh, 30 days Refill Life, Spiced Apple Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11U429
Mfr. Model # 11U429
UNSPSC #47131812
Shipping Weight 0.75 lbs
Country of Origin USA *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Solid
Fragrance Spiced Apple
For Use With 11U431
Refill Life 30 days
Chemical Series Easy Fresh
Cleaner Container Type Air Freshener Cover
Cleaner Container Size 118.10g
Coverage 100 cu.ft.
Chemicals For Use On Surface Air
Color Tan
Includes Battery
Height 4-1/2"
Width 4-1/2"
Features Solid, Mess-Free System Provides Continuous Odor Management
Item Fan Air Freshener Refill
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms