Check Availability
  • TOUGH GUY 

    Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA

  • Item # 49NW13
  • Mfr. Model # 117728
Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough Guy® butyl degreaser is a concentrated degreaser that is ready to use and dilute. Degreases engines, machinery, conveyors, tools, ovens, grills, and much more.
• Sassafras fragrance
• Solvent based
• 1:10 to 1:32 dilution
Show More Close
 

Technical Specifications

Item # 49NW13
Mfr. Model # 117728
UNSPSC #47131821
Catalog Page 1508
Shipping Weight 9.31 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Unscented
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 2.93%
Flash Point None
Dielectric Strength Undetermined
Item Degreaser
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.