Check Availability
  • TOUGH GUY 

    Solvent-Base Spray Primer, Flat Red, 12 oz.

  • Item # 4WGC4
  • Mfr. Model # 251837
Solvent-Base Spray Primer, Flat Red, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Multipurpose, enamel maintenance paint sprays at any angle. Its ultra-coverage formula covers more surface faster with fewer cans, minimizing downtime and waste. Features a comfort spray tip for reduced finger fatigue. Works on metal, concrete, masonry, and wood surfaces. Suitable for mild to moderate exposure conditions. Can be used for tools, equipment, motors, lockers, vents, and cabinets.
Show More Close
 

Technical Specifications

Item # 4WGC4
Mfr. Model # 251837
UNSPSC #31211507
Catalog Page 1607
Shipping Weight 0.98 lbs
Country of Origin USA *
Item Spray Primer
Paint Color Family Reds
Color Red
Net Weight 12 oz.
Paint and Primer Finish Flat
Dry Time 1 hr.
Coverage Up to 22 sq. ft.
Spray Primers Item Spray Primer
Paint and Primer Sub Category Spray Primer
Paint and Primer Surface Material Masonry, Metal, Wood
Resin Type Alkyd Enamel
Base Type Solvent
Application Temperature 50 to 90 Degrees F
Dry Time Tack Free 12 min.
Dry Time Recoat 1 to 24 hr.
Exposure Conditions Interior/Exterior
Standards VOC and MIR Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.