Check Availability
  • Dusters
  • TOUGH GUY 

    Sleeve, Cotton, White, 9" L

  • Item # 1MYF8
  • Mfr. Model # 1MYF8
Sleeve,  Cotton,  White,  9" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MYF8
Mfr. Model # 1MYF8
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.2 lbs
Country of Origin China *
Item Sleeve
Material Cotton
Color White
Length 9"
Width 5-1/2"
Color Coding System No
Disposable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In