Check Availability
  • Dusters
  • TOUGH GUY 

    Sleeve, Microfiber

  • Item # 1MYE7
  • Mfr. Model # 1MYE7
Sleeve, Microfiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Tough Guy® high-pile, cotton blend microfiber sleeve is launderable for long life.
Show More Close
 

Technical Specifications

Item # 1MYE7
Mfr. Model # 1MYE7
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.1 lbs
Country of Origin China *
Item Sleeve
Material Microfiber
Color Green
Length 20"
Width 7-1/2"
For Use With 1MYE5
Color Coding System No
Disposable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In