Check Availability
  • Dusters
  • TOUGH GUY 

    Sleeve, Microfiber

  • Item # 1MYE3
  • Mfr. Model # 1MYE3
Sleeve, Microfiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Microfiber duster sleeve attracts dirt. Launderable sleeve ties onto head, with reinforcing rivets to prevent sleeve from backing off.
Show More Close
 

Technical Specifications

Item # 1MYE3
Mfr. Model # 1MYE3
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.1 lbs
Country of Origin China *
Item Sleeve
Material Microfiber
Color Green
Length 10-1/2"
Width 7"
For Use With 1MYE1
Color Coding System No
Disposable No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms