Check Availability
  • TOUGH GUY 

    Silver Housekeeping Cart, 38"L x 25"W x 42-1/2"H, Number of Shelves: 3

  • Item # 3U496
  • Mfr. Model # 3U496
Silver Housekeeping Cart, 38"L x 25"W x 42-1/2"H, Number of Shelves: 3
Qty
  • Web Price
    $2,065.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Complete with trash lid, and dust mop retainers. Lockable lift-off door fits flush and is double-walled for strength and rigidity. This cart is corrosion-resistant, and holds 8- to 22-ga.
Show More Close
 

Technical Specifications

Item # 3U496
Mfr. Model # 3U496
UNSPSC #47121501
Catalog Page 1526
Shipping Weight 101.0 lbs
Country of Origin USA *
Cart Product Grouping Housekeeping Cart
Shelf Count 3
Cart Shelf Configuration (1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf
Color Silver
Trash Bag Capacity 25 gal.
Lockable Yes
Cart Material Stainless Steel
Overall Length 38"
Overall Width 25"
Overall Height 42-1/2"
Wheel Type Solid
Includes Trash Lid
Caster Dia. 5"
Caster Material Polyethylene
Caster Type (2) Rigid, (2) Swivel
Non-Marking Yes
Trash Bag Material Nylon
Wheel Diameter 5"
Wheel Material Polyethylene
Item Housekeeping Cart
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms