Check Availability
  • TOUGH GUY 

    Silver, Black Recycling System

  • Item # 416J44
  • Mfr. Model # 416J44
Silver, Black Recycling System
Qty
  • Web Price
    $3,927.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 416J44
Mfr. Model # 416J44
UNSPSC #47121702
Shipping Weight 215.0 lbs
Country of Origin USA *
Item Recycling System
Recycling Material Any Recyclable Material
Trash Container Capacity 35 gal.
Total Capacity 70 gal.
Number of Containers 2
Color Silver, Black
Container Mounting Style Free-Standing
Width 53"
Container Depth 33-1/2"
Height 47-1/2"
Finish Polished
Material Stainless Steel
Shape Rectangular
Top Design Flat Top
Number of Openings 2
Symbol Cans and Bottles/Compost/Landfill/Paper/Plastic/Recyclables/Trash
Standards ADA
For Use With Recycling System
Includes Keys, Aluminum Graphics Kit
Features Locking Front Door, Ground Anchor Supports, (2) Trash Opening
Indoor/Outdoor Outdoor
Series Echelon
Primary Container Color Silver
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms