Check Availability
  • TOUGH GUY 

    Side Gate Rayon String Wet Mop Head, Blue

  • Item # 22VA29
  • Mfr. Model # 22VA29
Side Gate Rayon String Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 6-ply mop contains a minimum of 50% post-consumer recycled content.
Show More Close
 

Technical Specifications

Item # 22VA29
Mfr. Model # 22VA29
UNSPSC #47131618
Catalog Page 1530
Shipping Weight 2.1 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Rayon
Launderable Yes
Mop Head Color Blue
Dry Weight 30 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Headband Size 9"
Ply 6
For Use With 1TYY9, 1TYZ4
Item Wet Mop
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In