Check Availability
  • TOUGH GUY 

    Side Gate Rayon String Wet Mop Head, Green

  • Item # 19N831
  • Mfr. Model # 19N831
Side Gate Rayon String Wet Mop Head, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wet mop handles are available separately.
Show More Close
 

Technical Specifications

Item # 19N831
Mfr. Model # 19N831
UNSPSC #47131618
Catalog Page 1530
Shipping Weight 1.0 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Rayon
Launderable Yes
Mop Head Color Green
Dry Weight 16 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System No
Headband Size 5"
Ply 4
Item Wet Mop
* This product's country of origin is subject to change

Welcome Sign In