Check Availability
  • TOUGH GUY 

    Side Gate Rayon String Wet Mop Head, Brown

  • Item # 19N829
  • Mfr. Model # 19N829
Side Gate Rayon String Wet Mop Head, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plastic mesh headband helps maintain shape and improve productivity.
Show More Close
 

Technical Specifications

Item # 19N829
Mfr. Model # 19N829
UNSPSC #47131618
Catalog Page 1531
Shipping Weight 1.02 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Rayon
Launderable Yes
Mop Head Color Brown
Dry Weight 16 oz.
Mop Connection Type Side Gate
Mop End Type Cut
Handle Included No
Color Coding System No
Headband Size 1-1/4"
Ply 4
Item Wet Mop
* This product's country of origin is subject to change

Welcome Sign In