Check Availability
  • TOUGH GUY 

    Side Gate PET String Wet Mop Head, Green

  • Item # 1NNW6
  • Mfr. Model # 1NNW6
Side Gate PET String Wet Mop Head, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Composed of 30% postconsumer recycled materials. Absorbs almost 4.4 times its weight in water and releases almost 30% upon wringing. Longer lasting and lower linting than other competitive yarns. Quick-dry plastic resin/polyester blend.
Show More Close
 

Technical Specifications

Item # 1NNW6
Mfr. Model # 1NNW6
UNSPSC #47131618
Catalog Page 1531
Shipping Weight 1.78 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material PET
Launderable Yes
Mop Head Color Green
Dry Weight 34 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System No
Headband Size 5"
Ply 4
Item Wet Mop
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition Carbon Free Certified
* This product's country of origin is subject to change

Welcome Sign In